- 60 Chain
- Double Strand
- 0.750 Chain Pitch
- Hydro Service Spring Clip Connecting (Master) Link
applications
- Vegetable processing plants
- Meat and poultry processing plants
- Saltwater environments
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
- Can be applied to standard or adapted BS or ANSI chain
- More than 30 times the corrosion protection compared with conventional surface treatments
- No hydrogen embrittlement failures
- Same strength and working load values as standard carbon steel chain
- More economical than stainless steel chain
- Hexavalent chrome-free
- Excellent corrosion resistance
| Duty | Standard-Duty |
| Chain Pitch | 0.75 in |
| Roller Dia. | 0.4688976 in |
| Chain No. | 60 |
| Pin Diameter | 0.2346457 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Material | Zinc Plated |
| Roller Width | 0.4948819 in |
| Link Type | Spring Clip |
| Link Plates Thickness | 0.09409449 in |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Pin Overall Length | 1.894 in |
| Pin Material | Zinc Plated |
| Self-Lubricating | No |
| No. of Strands Across | 2 |
| Link Plates Height | 0.7125984 in |
| Weight | 0.118 LB |
| EAN or UPC | 6623900535966 |

