Skip to content Skip to navigation menu
Hydro-Service® Chain Link

60 2HSC OFFSET LK

Hydro-Service® Chain Link
Item #101671159
  • 60 Chain
  • Double Strand
  • 3/4 in Chain Pitch
  • Hydro Service Standard Offset (Half) Link
Hydro-Service® Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain
  • Double Strand
  • 3/4 in Chain Pitch
  • Hydro Service Standard Offset (Half) Link

applications

  • Saltwater environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage and bottling plants
  • Washdown equipment
  • Outdoor applications

features

  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
Self-Lubricating No
Material Zinc Plated
Link Type Standard
Pin Material Zinc Plated
Pin Overall Length 1.894 in
Pin Diameter 0.235 in
Chain Pitch 0.75 in
Link Plates Thickness 0.094 in
Roller Width 0.495 in
Chain Type ANSI
Chain No. 60
Duty Standard-Duty
Roller Dia. 0.4688976 in, 0.469 in
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
No. of Strands Across 2
Type Offset (Half) Link
Link Plates Height 0.713 in
Weight 0.136 LB
EAN or UPC 6623900758433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison