Skip to content Skip to navigation menu
Renold Jeffrey Chain60H CONN LK SFSC

60H CONN LK SFSC

Single Strand ANSI Heavy Series Link
Item #102178713
  • #60
  • 1 Strand
  • Spring Clip, Slip Fit Connecting Link
  • 3/4" Pitch
Renold Jeffrey Chain60H CONN LK SFSC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60
  • 1 Strand
  • Spring Clip, Slip Fit Connecting Link
  • 3/4" Pitch

description

  • Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.

features

  • Solid bushings
  • Ball drifted plate holes
  • Shot peening
Material Carbon Steel
Link Plates Height 0.71 in
Chain No. 60
Type Connecting (Master) Link
Link Plates Thickness 0.09 in
Rated Working Load 2200 lbs
Roller Dia. 0.469 in
Chain Type ANSI
Duty Heavy Series
Chain Construction Part (CL, Ol, RL)
Pin Diameter 0.234 in
Pin Material Carbon Steel
Chain Pitch 0.75 in
Roller Width 1/2 in
Pin Overall Length 1.221 in
No. of Strands Across 1
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Pin Length (Lr) 0.6 in
Pin Length (Lc) 1/2 in
Link Type Spring Clip, Slip Fit
Weight 0.075 LB
EAN or UPC 6623900536703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison