- # 60
- 1 Strand
- Stainless Steel Material
- Riveted, Non-Corrosive Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Manufactured using Class 300 series stainless steel
- Excellent corrosion protection
- Wide temperature range
- low to high
- ANSI 25 to 120, 35-2 to 80-2
- British Standard Syno 06B to 16B, 06B-2 to 16B-2 available
- Available in multi-strands and double pitch
- Available in 50' and 100' reels
- Applications where resistance to chemical reaction is critical
- Manufactured using FDA approved material and is prelubricated with USDAH approved lubricant
- Food and packaging industry
- High temperature food processing applications
| Roller Width | 1/2 in |
| Chain Construction | Riveted |
| Roller Dia. | 0.469 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Pin Material | 304 Stainless Steel |
| Pin Diameter | 0.234 in |
| Side Bow | No |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.094 in |
| Material | Stainless Steel |
| Chain Pitch | 3/4 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Pin Overall Length | 1.048 in |
| Rated Working Load | 457 lb |
| Duty | Standard-Duty |
| Link Plates Height | 0.691 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Weight | 1.06 LB |
| EAN or UPC | 673766041961 |
-
Pre-Packed Quantities


