- # 60
- 1 Strand
- Stainless Steel Material
- Riveted, Non-Corrosive Chain Construction
- 100 Foot Reel
applications
- Applications where resistance to chemical reaction is critical
- Corrosive atmospheres
- Ideal for washdown with caustic solutions
- Food and packaging industry
- High temperature food processing applications
features
- Authentic stainless steel
- Solid stainless steel roller
- Manufactured using a class 300 series stainless steel specification
- Manufactured using FDA-approved material
- Excellent corrosion protection
- Wide temperature range
- low to high
- Prelubricated with a USDA H1-approved lubricant
- Easily cut-to-length
| Chain Pitch | 0.75 in |
| Material | Stainless Steel |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Pin Diameter | 0.234 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Package Type | 100 Foot Reel |
| Side Bow | No |
| Rated Working Load | 457 lbs |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.094 in |
| Chain Type | ANSI |
| Roller Dia. | 0.469 in |
| Roller Width | 1/2 in |
| Chain No. | 60 |
| Pin Overall Length | 1.048 in |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Link Plates Height | 0.691 in |
| Pin Material | 304 Stainless Steel |
| Weight | 1.06 LB |
| EAN or UPC | 6623900537779 |

