- 60 Chain
- Single Strand
- 0.750 Chain Pitch
- Synergy Spring Clip Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain Type | ANSI |
| Chain No. | 60 |
| Link Plates Height | 0.7125984 in |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.09409449 in |
| Pin Diameter | 0.2346457 in |
| Chain Pitch | 0.75 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Roller Width | 0.4948819 in |
| Self-Lubricating | No |
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Roller Dia. | 0.4688976 in |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.996 in |
| Duty | Standard-Duty |
| Weight | 0.064 LB |
| EAN or UPC | 673766012589 |

