- #60 Chain
- Single Strand
- Riveted
- 3/4" Pitch
- Carbon Steel
features
- Superior wear and fatigue resistance
- Up to 6x longer working life than any other standard chain
- Virtually dry-to-the-touch for easier handling and installation
- Distinctive platinum-colored connecting link for easy identification
- British Standard Chain also available
- ANSI 35 to 160, 35-2 to 160-2, 35-3 to 160-3
| Link Plates Height | 0.713 in |
| Self-Lubricating | No |
| Roller Width | 0.495 in |
| Chain Pitch | 3/4 in |
| Link Plates Thickness | 0.094 in |
| Roller Dia. | 0.4688967 in, 0.469 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Chain Construction | Riveted |
| Pin Overall Length | 0.996 in |
| Pin Diameter | 0.235 in |
| Duty | Standard-Duty |
| Chain No. | 60 |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Side Bow | No |
| Weight | 1.04 LB |
-
Pre-Packed Quantities


