- #80
- 2 Strands
- Cotter Pin Offset (Half) Link
- 1" Pitch
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Link Type | Cotter Pin |
| Duty | Heavy Series |
| Chain Type | ANSI |
| Link Plates Thickness | 0.13 in |
| Pin Material | Carbon Steel |
| Pin Overall Length | 2.688 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Link Plates Height | 0.91 in |
| Chain Pitch | 1 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Diameter | 0.313 in |
| Chain Construction | Part (CL, Ol, RL) |
| Type | Offset (Half) Link |
| Roller Dia. | 5/8 in |
| Chain No. | 80 |
| Roller Width | 0.63 in |
| Weight | 0.36 LB |

