- # 80
- 2 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Chain No. | 80 |
| Chain Type | ANSI |
| Rated Working Load | 5610 lbs |
| Side Bow | No |
| Pin Diameter | 0.312 in |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard, End Softened Pins |
| Duty | Standard-Duty |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Roller Width | 5/8 in |
| Link Plates Height | 0.921 in |
| Chain Pitch | 1 in |
| Pin Overall Length | 2.54 in |
| Link Plates Thickness | 1/8 in |
| Self-Lubricating | No |
| Roller Dia. | 5/8 in |
| Weight | 3.43 LB |
| EAN or UPC | 6623900539018 |
-
Pre-Packed Quantities


