- # 80
- 2 Strand
- Stainless Steel Material
- Riveted, Non-Corrosive Chain Construction
- 10 Foot Box
applications
- Applications where resistance to chemical reaction is critical
- Corrosive atmospheres
- Ideal for washdown with caustic solutions
- Food and packaging industry
- High temperature food processing applications
features
- Authentic stainless steel
- Solid stainless steel roller
- Manufactured using a class 300 series stainless steel specification
- Manufactured using FDA-approved material
- Excellent corrosion protection
- Wide temperature range
- low to high
- Prelubricated with a USDA H1-approved lubricant
- Easily cut-to-length
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Link Plates Height | 0.921 in |
| No. of Strands Across | 2 |
| Material | Stainless Steel |
| Roller Dia. | 5/8 in |
| Side Bow | No |
| Chain No. | 80 |
| Pin Diameter | 0.312 in |
| Chain Pitch | 1 in |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Rated Working Load | 5610 lbs |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Link Plates Thickness | 1/8 in |
| Roller Width | 5/8 in |
| Pin Overall Length | 2.54 in |
| Pin Material | 304 Stainless Steel |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Weight | 3.43 LB |
| EAN or UPC | 673766042036 |

