- #80
- 2 Strand
- Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Material | Carbon Steel |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Type | Connecting (Master) Link |
| Link Type | Cotter Pin |
| Roller Width | 0.6200775 in |
| No. of Strands Across | 2 |
| Roller Dia. | 0.6251956 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.1279525 in |
| Link Plates Height | 0.9499981 in |
| Chain No. | 80 |
| Pin Overall Length | 2.437 in |
| Chain Pitch | 1 in |
| Pin Diameter | 0.3125978 in |
| Weight | 0.266 LB |
| EAN or UPC | 673766008247 |

