- ANSI Roller Chain
- Single Strand
- 80 Riveted
- 1 in Pitch
- Syno® Series
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Link Plates Thickness | 0.12 in |
| Roller Width | 0.62 in |
| Pin Material | Carbon Steel |
| Chain Pitch | 1 in |
| Link Plates Height | 0.906 in |
| Material | Nickel Plated |
| No. of Strands Across | 1 |
| Pin Overall Length | 1.327 in |
| Series | Syno® |
| Roller Dia. | 0.6251956 in, 5/8 in |
| Chain No. | 80 |
| Chain Construction | Riveted |
| Duty | Corrosion Resistant, Maintenance Free |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pins & Rollers | Standard |
| Side Bow | No |
| Pin Diameter | 0.312 in |
| Chain Type | ANSI |
| Self-Lubricating | Yes |
| Package Type | 10 Foot Box |
| Weight | 1.86 LB |
| EAN or UPC | 673766013876 |

