- ANSI Roller Chain
- Single Strand
- 60 Riveted
- 0.75 in Pitch
- Sovereign® Series
features
- Uncoated pin means no unwanted flaking, chipping or peeling
- Specially treated pins target better performance to withstand the abrasive effects of dust and debris
- Resilient and durable components deliver reduced maintenance costs
- Suitable for high-speed or heavy load applications
- ANSI 40 to 160
- British Standard, double pitch and multi-strand chain available
| Duty | Abrasion‑Resistant |
| Chain Construction | Riveted |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| Material | Carbon Steel |
| Construction | Riveted |
| Series | Sovereign® |
| Chain Length | 10 ft |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Weight | 1.86 LB |
| EAN or UPC | 6623901343621 |

