- 80 Cot Self Lube 10FT Box
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Link Plates Thickness | 1/8 in |
| Pin Length (Lr) | 0.638 in |
| Chain Construction | Cottered |
| Link Type | Cotter Pin |
| Chain No. | 80 |
| Pin Diameter | 0.312 in |
| Pin Overall Length | 1.388 in |
| Chain Pitch | 1 in |
| Package Type | 10 Foot Box |
| Roller Width | 5/8 in |
| Pin Length (Lc) | 0.075 in |
| Link Plates Height | 0.949 in |
| Weight | 1.66 LB |
| EAN or UPC | 6623900540175 |

