- #80 Chain
- Single Strand
- Riveted
- 1" Pitch
- Carbon Steel
features
- Superior wear and fatigue resistance
- Up to 6x longer working life than any other standard chain
- Virtually dry-to-the-touch for easier handling and installation
- Distinctive platinum-colored connecting link for easy identification
- British Standard Chain also available
- ANSI 35 to 160, 35-2 to 160-2, 35-3 to 160-3
| Duty | Standard-Duty |
| Chain Pitch | 1 in |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.128 in |
| Pin Diameter | 0.313 in |
| Pin Overall Length | 1.287 in |
| Chain Type | ANSI |
| Side Bow | No |
| No. of Strands Across | 1 |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Roller Width | 0.62 in |
| Roller Dia. | 0.6251956 in, 5/8 in |
| Chain No. | 80 |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Chain Construction | Riveted |
| Link Plates Height | 0.95 in |
| Weight | 1.88 LB |
| EAN or UPC | 673766000517 |
-
Pre-Packed Quantities


