- 81X Lumber Chain
| Package Type | 10 Foot Box |
| Length | 10 ft |
| No. of Links (10 ft) | 46 |
| Chain Construction | Riveted |
| Roller Dia. | 0.906 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 2.078 in |
| Chain No. | 81X |
| Link Plates Height | 1 1/8 in |
| Pin Diameter | 0.437 in |
| Link Plates Thickness | 0.156 in |
| Roller Width | 1.062 in |
| Attachment | N/A |
| Chain Pitch | 2.609 in |
| Weight | 2.5 LB |
| EAN or UPC | 6623901384945 |

