Renold Jeffrey Chain
81X SD CONN LINK
SUPERSEDED TO REND_81X CONN LK, MTRL - 120573378
Item #102213293
- 81X Lumber Chain Connecting Link
| Pin Overall Length | 2.078 in |
| Chain Pitch | 2.609 in |
| Link Plates Thickness | 0.156 in |
| Pin Diameter | 0.437 in |
| Package Type | Connecting Link |
| Roller Dia. | 0.906 in |
| Link Plates Height | 1 1/8 in |
| No. of Strands Across | 1 |
| No. of Links (10 ft) | 46 |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 1.062 in |
| Weight | 0.49 LB |
| EAN or UPC | 6623901369577 |
