- 81X Lumber Chain Heavy Series Offset Link
| Package Type | Offset Link |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Thickness | 0.219 in |
| Roller Dia. | 0.906 in |
| Pin Overall Length | 2.531 in |
| Roller Width | 1.062 in |
| Pin Diameter | 0.437 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2.609 in |
| Link Plates Height | 1.265 in |
| No. of Links (10 ft) | 46 |
| Weight | 1.02 LB |
| EAN or UPC | 6623901369607 |

