- 1" Pitch Leaf Chain Connector Link
- Lacing Combo 6x6
| Width Over Pins | 2.102 in |
| Pin Diameter | 3/8 in |
| Lacing | 6 x 6 |
| Chain Pitch | 1 in |
| Plate Height | 0.913 in |
| Plate Thickness | 0.16 in |
| Weight | 0.42 LB |
| EAN or UPC | 6623900001997 |
| Width Over Pins | 2.102 in |
| Pin Diameter | 3/8 in |
| Lacing | 6 x 6 |
| Chain Pitch | 1 in |
| Plate Height | 0.913 in |
| Plate Thickness | 0.16 in |
| Weight | 0.42 LB |
| EAN or UPC | 6623900001997 |