- #2040
- 1 Strand
- Roller Link
- 1" Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Length (Lr) | 0.65 in |
| Pin Overall Length | 1.221 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Link Plates Thickness | 0.08 in |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Standard |
| Material | Carbon Steel |
| Pin Diameter | 0.234 in |
| Link Plates Height | 0.59 in |
| Chain No. | 2040 |
| Duty | Standard-Duty |
| Type | Roller Link |
| Roller Width | 0.38 in |
| Pin Length (Lc) | 0.59 in |
| Chain Pitch | 1 in |
| Roller Dia. | 0.4 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Weight | 0.029 LB |

