- #2080
- 1 Strand
- Cotter Pin, Slip Fit Connecting Link
- 2" Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Overall Length | 1.528 in |
| Type | Connecting (Master) Link |
| Chain No. | 2050 |
| Chain Type | ANSI |
| Link Plates Height | 0.88 in |
| Pin Length (Lc) | 0.66 in |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.13 in |
| Chain Pitch | 1.25 in |
| Roller Dia. | 5/8 in |
| Roller Width | 0.63 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Pin Length (Lr) | 0.74 in |
| Material | Carbon Steel |
| Pin Diameter | 0.312 in |
| Link Type | Spring Clip, Slip Fit |
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Weight | 0.065 LB |
| EAN or UPC | 6623900287063 |

