- # 2050
- 1 Strand
- Nickel Plated Material
- Riveted, Non-Corrosive Chain Construction
- 10 Foot Box
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Roller Dia. | 0.4 in |
| Chain Pitch | 1.25 in |
| Link Plates Thickness | 0.08 in |
| Roller Width | 3/8 in |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Construction | Riveted |
| Pin Diameter | 0.2 in |
| Material | Nickel Plated |
| Self-Lubricating | No |
| Pin Overall Length | 0.878 in |
| Pins & Rollers | Standard |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Chain No. | 2050 |
| Link Plates Height | 0.591 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| No. of Strands Across | 1 |
| Weight | 0.55 LB |
| EAN or UPC | 6623900287339 |

