Renold Jeffrey Chain
C2050RIV
Double Pitch Conveyor Series Roller Chain
Item #102137783
-
Pre-Packed Quantities
- # 2050
- 1 Strand
- 1 1/4" Chain Pitch
- Carbon Steel
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- A2040 to A2080, C2040 to C2160H, C2042 to C2162H
| Chain Construction | Riveted |
| Link Plates Height | 0.59 in |
| Roller Dia. | 0.4 in |
| Roller Width | 0.39 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Pin Diameter | 0.2 in |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Chain No. | 2050 |
| Chain Pitch | 1 1/4 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Pin Length (Lr) | 0.48 in |
| Pin Length (Lc) | 0.41 in |
| Side Bow | No |
| Link Plates Thickness | 0.08 in |
| Material | Carbon Steel |
| Pin Overall Length | 0.89 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Weight | 0.55 LB |
-
Pre-Packed Quantities

