- C2050-1 Chain
- Roller Link Attachment
- Type SA2 Straight - One Side
- 2 Hole
- Carbon Steel
| Attachment | Straight - One Side |
| Hole Dia. | 0.203 in |
| Material | Carbon Steel |
| Chain No. | C2050 |
| No. of Holes | 2 |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Hole Height from Center of Roller or Pin | 0.625 in |
| Part Type | SA2 |
| Type | Roller Link |
| Weight | 0.072 LB |

