- C2060-1 Chain
- Connecting (Master) Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
| Material | Carbon Steel |
| Chain Pitch | 1.5 in |
| Hole Height from Center of Roller or Pin | 0.844 in |
| Chain No. | C2060 |
| Hole Dia. | 0.203 in |
| Type | Connecting (Master) Link |
| Attachment | Bent - One Side |
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Part Type | A1 |
| Chain Construction | Spring Clip |
| Weight | 0.105 LB |
| EAN or UPC | 6623900288589 |

