- C2060H Connecting Link, Slip Fit, Cotter Pin
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Overall Length | 1.8 in |
| Chain Type | ANSI |
| Link Type | Cotter Pin, Slip Fit |
| Pin Length (Lc) | 0.969 in |
| Pin Length (Lr) | 0.831 in |
| Link Plates Thickness | 0.187 in |
| Rated Working Load | 3,080 lb |
| Material | Carbon Steel |
| Roller Width | 3/4 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Type | Connecting (Master) Link |
| Link Plates Height | 1 1/8 in |
| Chain No. | 2060 |
| Duty | Heavy Series |
| Roller Dia. | 3/4 in |
| Pin Diameter | 3/8 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 1/2 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Weight | 0.13 LB |
| EAN or UPC | 6623900288756 |

