Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
Rollers are the same diameter as the corresponding ANSI chain of 1/2 the pitch. Link plates are straight and unbeveled and the construction of the roller and pin link plates are identical to improve sliding wear properties.
features
Made in accordance with ANSI B29.1 standards
Designed and built to provide maximum strength and wear life
Solid, cold forged bushings
Solid rollers
Wide waist link plates
Anticollapse bushing design
A2040 to A2080, C2040 to C2160H, C2042 to C2162H
Duty
Heavy Series
Pin Material
Carbon Steel
Material
Carbon Steel
No. of Strands Across
1
Side Bow
No
Pin Length (Lr)
0.65 in
Pin Length (Lc)
0.59 in
Self-Lubricating
No
Chain Pitch
1 1/2 in
Chain No.
2060
Package Type
10 Foot Box
Pins & Rollers
Standard
Link Plates Thickness
0.08 in
Chain Construction
Riveted
Link Plates Height
0.59 in
Roller Width
0.38 in
Roller Dia.
0.4 in
Pin Diameter
0.234 in
Chain Type
ANSI
Chain Series
2060, 2062, 2068, 2069
Pin Overall Length
1.221 in
Weight
0.93 LB
EAN or UPC
6623900289166
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back