- #2060
- 1 Strand
- Self Lubricating Offset (Half) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain No. | 2060 |
| Chain Series | 2060, 2062, 2068, 2069 |
| Chain Pitch | 1 1/2 in |
| Material | Nickel Plated |
| Duty | Standard-Duty |
| Chain Type | ANSI, Maintenance Free |
| Pin Material | Carbon Steel |
| Roller Width | 0.4948809 in |
| Pin Overall Length | 1.126 in |
| Self-Lubricating | Yes |
| Pin Diameter | 0.2342515 in |
| Type | Offset (Half) Link |
| Link Plates Height | 0.700786 in |
| Link Plates Thickness | 0.1271651 in |
| Roller Dia. | 0.4688967 in |
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Weight | 0.13 LB |
| EAN or UPC | 6623900923749 |

