- # 2100
- 1 Strand
- Carbon Steel Material
- Cottered, Heavy Series Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Pin Overall Length | 1.8 in |
| Chain Series | 2100, 2102 |
| Link Plates Thickness | 0.187 in |
| Package Type | 10 Foot Box |
| Roller Width | 3/4 in |
| Roller Dia. | 3/4 in |
| Chain Construction | Cottered |
| Pins & Rollers | Standard |
| Chain No. | 2100 |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Pin Diameter | 3/8 in |
| Link Plates Height | 1 1/8 in |
| Chain Type | ANSI |
| Duty | Heavy Series |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Side Bow | No |
| Chain Pitch | 2.5 in |
| Weight | 2.47 LB |

