- #2120
- 1 Strand
- Cotter Pin Offset Link
- 3" Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Chain Pitch | 3 in |
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 1 |
| Link Plates Height | 1 3/8 in |
| Material | Carbon Steel |
| Pin Diameter | 3/8 in |
| Link Type | Cotter Pin |
| Chain Series | 2120, 2122 |
| Link Plates Thickness | 0.19 in |
| Pin Overall Length | 2.244 in |
| Chain Type | ANSI |
| Chain No. | 2120 |
| Roller Dia. | 3/4 in |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Pin Length (Lr) | 0.95 in |
| Pin Length (Lc) | 0.83 in |
| Duty | Heavy Series |
| Roller Width | 3/4 in |
| Weight | 0.79 LB |

