- 301 Coupling Size
- Alloy Steel Material
| Bolt Body Dia. | 0.53 in |
| Short Bolt Non-Threaded Lengt | 1.81 in |
| Short Bolt Thread | 1/2 in - 20 |
| Long Bolt Thread | 1/2 in - 20 |
| Long Bolt Quantity | 4 |
| Long Bolt Body Dia. | 0.53 in |
| Hardware Material | Alloy Steel |
| Locknut Quantity | 12 |
| Short Bolt Body Dia. | 0.53 in |
| Coupling Size | 301 |
| Long Bolt Non-Threaded Length | 4.6 in |
| Volume | 3.115 CDM |
| Series | Hardware Kits |
| Short Bolt Quantity | 8 |
| Weight | 5.718 LB |
| EAN or UPC | 698210064600 |

