- 351 Coupling Size
- Alloy Steel Material
| Short Bolt Thread | 5/8 in - 18 |
| Long Bolt Non-Threaded Length | 5.49 in |
| Hardware Material | Alloy Steel |
| Long Bolt Quantity | 4 |
| Coupling Size | 351 |
| Volume | 7.144 CDM |
| Short Bolt Non-Threaded Lengt | 2.07 in |
| Long Bolt Thread | 5/8 in - 18 |
| Bolt Body Dia. | 0.65 in |
| Short Bolt Quantity | 8 |
| Long Bolt Body Dia. | 0.65 in |
| Series | Hardware Kits |
| Locknut Quantity | 12 |
| Short Bolt Body Dia. | 0.65 in |
| Weight | 9.313 LB |
| EAN or UPC | 698210065409 |

