- 401 Coupling Size
- Alloy Steel Material
| Long Bolt Quantity | 4 |
| Long Bolt Thread | 11/16 in - 16 |
| Hardware Material | Alloy Steel |
| Locknut Coating | Cadmium |
| Series | Hardware Kits |
| Locknut Quantity | 12 |
| Bolt Body Dia. | 0.73 in |
| Short Bolt Body Dia. | 0.73 in |
| Long Bolt Non-Threaded Length | 6.23 in |
| Volume | 6.424 CDM |
| Long Bolt Body Dia. | 0.73 in |
| Coupling Size | 401 |
| Short Bolt Quantity | 8 |
| Short Bolt Non-Threaded Lengt | 2.28 in |
| Short Bolt Thread | 11/16 in - 16 |
| Weight | 13.126 LB |
| EAN or UPC | 698210065904 |

