- 451 Coupling Size
- Alloy Steel Material
| Volume | 11.946 CDM |
| Long Bolt Body Dia. | 0.81 in |
| Short Bolt Body Dia. | 0.81 in |
| Coupling Size | 451 |
| Hardware Material | Alloy Steel |
| Long Bolt Thread | 3/4 in - 16 |
| Series | Hardware Kits |
| Bolt Body Dia. | 0.81 in |
| Locknut Quantity | 12 |
| Long Bolt Quantity | 4 |
| Short Bolt Thread | 3/4 in - 16 |
| Short Bolt Quantity | 8 |
| Short Bolt Non-Threaded Lengt | 2.55 in |
| Locknut Coating | Cadmium |
| Long Bolt Non-Threaded Length | 6.88 in |
| Weight | 17.874 LB |
| EAN or UPC | 698210066703 |

