Rexnord Corp.
001987 PKIT SR52 375 STL
375 Alloy Steel Hardware Kits Series Fastener Set
Item #100816546
- 375 Coupling Size
- Alloy Steel Material
| Hardware Material | Alloy Steel |
| Bolt Body Dia. | 0.62 in |
| Kit Type | Full |
| Coupling Size | 375 |
| Bolt Quantity | 16 |
| Series | Hardware Kits |
| Locknut Quantity | 16 |
| Washer Quantity | 32 |
| Volume | 11.946 CDM |
| Bolt Thread | 9/16 in - 18 |
| Weight | 5.36 LB |
| EAN or UPC | 698210691981 |
