- 5.25 in Hub Barrel Outer Diameter
- 350 Coupling Size
| Series | Hubs |
| Bore [Max] | 3.5 in |
| Hub Style | Standard |
| Hub Flange O.D. | 6.75 in |
| Hub Bore Type | Rough Bore |
| Hub Barrel O.D. | 5.25 in |
| Volume | 0.283 Hectoliter |
| Coupling Size | 350 |
| Hub Length | 3.12 in |
| Weight | 0.0 LB |
| EAN or UPC | 698210824105 |

