Rexnord Corp.
010985TOM DISC PK
Tomaloy 262 Flexible Elements Series Disc Pack
Item #101469379
-
Prop 65
- Flexible Elements Series
- 262 Coupling Size
| Volume | 0.482 CDM |
| Unitization | Not Unitized |
| Series | Flexible Elements |
| Hole Spacing | Uniform |
| Coupling Size | 262 |
| No. of Bolt Holes | 8 |
| Disc I.D. | 4.41 in |
| Disc Pack Material | Tomaloy |
| Bolt Hole Diameter | 0.41 in |
| Disc Pack Profile | Round |
| Weight | 1.13 LB |
| EAN or UPC | 698210010201 |
-
Prop 65

