- Flexible Elements Series
- 850 Coupling Size
| Hole Spacing | Uniform |
| Disc Pack Profile | Round |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 1.69 in |
| Volume | 0.255 m3 |
| Series | Flexible Elements |
| Disc I.D. | 13.94 in |
| Unitization | Not Unitized |
| Disc Pack Material | Stainless Steel |
| Coupling Size | 850 |
| Weight | 60.3 LB |
| EAN or UPC | 793699125474 |

