Rexnord Corp.
020958SS DISC PK
Stainless Steel 925 Flexible Elements Series Disc Pack
Item #101466911
- Flexible Elements Series
- 925 Coupling Size
| Bolt Hole Diameter | 1.88 in |
| Disc Pack Profile | Round |
| Unitization | Not Unitized |
| Coupling Size | 925 |
| Disc Pack Material | Stainless Steel |
| Disc I.D. | 15 in |
| Series | Flexible Elements |
| Hole Spacing | Uniform |
| No. of Bolt Holes | 8 |
| Weight | 120.0 LB |
| EAN or UPC | 793699317992 |
