- Steel Hub Material
- 1050T Coupling Size
| Bushing Type | Taper-Lock |
| Volume | 2.974 CDM |
| Coupling Size | 1050T |
| Series | Hubs |
| Bushing Series | 1615 |
| Hub Material | Steel |
| Weight | 6.8 LB |
| EAN or UPC | 782934000201 |
| Bushing Type | Taper-Lock |
| Volume | 2.974 CDM |
| Coupling Size | 1050T |
| Series | Hubs |
| Bushing Series | 1615 |
| Hub Material | Steel |
| Weight | 6.8 LB |
| EAN or UPC | 782934000201 |