- 500 Coupling Size
- Alloy Steel Material
| Locknut Coating | Cadmium |
| Locknut Quantity | 16 |
| Bolt Body Dia. | 0.87 in |
| Coupling Size | 500 |
| Series | Hardware Kits |
| Washer Quantity | 32 |
| Volume | 11.946 CDM |
| No. of Cap Screws | 32 |
| Hardware Material | Alloy Steel |
| Bolt Quantity | 16 |
| Bolt Thread | 3/4 in - 16 |
| Weight | 15.5 LB |
| EAN or UPC | 793699123975 |

