- 600 Coupling Size
- Alloy Steel Material
| Bolt Thread | 1 in - 14 |
| Coupling Size | 600 |
| Locknut Quantity | 16 |
| Washer Quantity | 32 |
| Volume | 11.946 CDM |
| Hardware Material | Alloy Steel |
| Bolt Body Dia. | 1.12 in |
| Series | Hardware Kits |
| Locknut Coating | Cadmium |
| Bolt Quantity | 16 |
| No. of Cap Screws | 32 |
| Weight | 33.6 LB |
| EAN or UPC | 793699123999 |

