- 800 Coupling Size
- Alloy Steel Material
| Bolt Thread | 1 3/8 in - 12 |
| Bolt Quantity | 16 |
| Washer Quantity | 16 |
| Locknut Coating | Cadmium |
| Series | Hardware Kits |
| Hardware Material | Alloy Steel |
| Kit Type | Full |
| Bolt Body Dia. | 1.56 in |
| Locknut Quantity | 16 |
| Coupling Size | 800 |
| Weight | 44.0 LB |
| EAN or UPC | 782935379627 |

