Rexnord Corp.
038218 CMA 5 SER 71 225
Stainless Steel 225 Disc Coupling Center Assembly
Item #100992563
- 225 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Distance Between Shaft Ends | 5 in |
| Coupling Size | 225 |
| Disc Pack Profile | Slabbed |
| Series | Center Member Assemblies |
| Disc Pack Material | Stainless Steel |
| Volume | 3.109 CDM |
| Continuous Torque [Max] | 3060 lb-in |
| Weight | 6.26 LB |
| EAN or UPC | 698210689292 |
