- Steel Hub Material
- 1090T Coupling Size
| Volume | 11.946 CDM |
| Bushing Type | Taper-Lock |
| Bushing Series | 3030 |
| Series | Hubs |
| Coupling Size | 1090T |
| Hub Material | Steel |
| Weight | 14.7 LB |
| EAN or UPC | 793699760576 |
| Volume | 11.946 CDM |
| Bushing Type | Taper-Lock |
| Bushing Series | 3030 |
| Series | Hubs |
| Coupling Size | 1090T |
| Hub Material | Steel |
| Weight | 14.7 LB |
| EAN or UPC | 793699760576 |