Rexnord Corp.
0494.XTSR71.ADPT HDWKIT
494 Alloy Steel Hardware Kits Series Fastener Set
Item #119469294
- 494 Coupling Size
- Alloy Steel Material
| No. of Cap Screws | 4 |
| Coupling Size | 494 |
| Series | Hardware Kits |
| Volume | 0.59 CDM |
| Cap Screw Size | M5 x 20 mm |
| Hardware Material | Alloy Steel |
| Weight | 2.345 LB |
| EAN or UPC | 782935402394 |
