- TableTop Chain
- 815 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
| Surface Type | Solid Top |
| Chain Pitch | 1.5 in, 38.1 mm |
| Pin Material | Stainless Steel |
| Series | Straight Running |
| Type | Straight Running, Solid Top |
| Material | Stainless Steel |
| Rod Material | Stainless Steel |
| Chain Number | 815 |
| Low Friction | No |
| Curve Retention | Straight |
| Module Width | 6 in |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 625 lbs, 2775 N |
| Chain Series | 815 |
| Chain Material | SSB |
| Chain Width | 6 in, 152.4 mm |
| Weight | 3.5 LB |
| EAN or UPC | 793699957969 |
-
Prop 65


