- Flexible Elements Series
- 726 Coupling Size
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Stainless Steel |
| Misalignment Capacity | 1/2° |
| Volume | 0.131 CDM |
| Coupling Size | 726 |
| Bolt Hole Diameter | 0.2 in |
| Unitization | Fully Unitized |
| Bushing I.D. | 0.2 in |
| Bolt Circle Dia. | 2.84 in |
| Series | Flexible Elements |
| No. of Bolt Holes | 6 |
| Weight | 0.132 LB |
| EAN or UPC | 782934735752 |

