- Flexible Elements Series
- 826 Coupling Size
| Series | Flexible Elements |
| Bolt Circle Dia. | 3.28 in |
| Coupling Size | 826 |
| Misalignment Capacity | 1/2° |
| Bushing I.D. | 0.26 in |
| Disc Pack Material | Stainless Steel |
| No. of Bolt Holes | 6 |
| Volume | 0.166 CDM |
| Bolt Hole Diameter | 0.26 in |
| Disc Pack Profile | Scalloped |
| Unitization | Fully Unitized |
| Weight | 0.198 LB |
| EAN or UPC | 782934739590 |

