- Flexible Elements Series
- 996 Coupling Size
| Bolt Circle Dia. | 3.89 in |
| Bushing I.D. | 0.33 in |
| Volume | 0.226 CDM |
| Misalignment Capacity | 1/2° |
| Coupling Size | 996 |
| No. of Bolt Holes | 6 |
| Bolt Hole Diameter | 0.33 in |
| Unitization | Fully Unitized |
| Series | Flexible Elements |
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Stainless Steel |
| Weight | 0.318 LB |
| EAN or UPC | 782934738876 |

